text.skipToContent text.skipToNavigation

SECURITY Armour ring™ Stainless steel AISI303 M8

Article number
Diameter
Material Stainless steel
Material technical AISI 303

Specifications

Diameter M8
Material Stainless steel
Material technical AISI 303

Dimensions

d1 20
d2 14.2
d3 10.5
m 7.7

Article numbers

Article number 51096.080.001
EAN 8712423034839
UBB 500662890473
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.