text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Round nut Tr 2,0xD left hand thread Bronze CU4 Tr20X4 (LH)

Article number
Diameter
Material Bronze
Material technical CU4
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread

Specifications

Diameter Tr20
Material Bronze
Material technical CU4
Thread direction Left (LH)
Thread Trapezoidal thread
Info
  • ISO-metric trapezoidal thread according to DIN 103.left hand thread

Dimensions

d-D Tr20
d2 45
m 40
P 4

Article numbers

Article number 20478.200.004
EAN 8715493203501
UBB 950355871126
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.