text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NTU, UNC ASME B18.16.6 Steel ASME B18.16.6 Zinc plated Gr.N2 1.1/8-7

Article number
Diameter
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1.1/8 Inch
Class Gr.N2
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 7

Dimensions

A 1.814
C 1

Standards

ASME B18.16.6

Article numbers

Article number U12705.112.0001
EAN 8717077382824
UBB 500621101715
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.