text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Prevailing torque type hexagon nut with non-metallic insert, style NTU, UNC ASME B18.16.6 Stainless steel ASTM F594 304 CW 3/8-16

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter 3/8 Inch
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 16

Dimensions

A 0.69
C 0.421

Standards

ASME B18.16.6

Article numbers

Article number U51705.037.0001
EAN 8717077394551
UBB 500621341220
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.