text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

DIN 125-1A Form A Flat Washer, Zinc Plated Black Passivated, 140 HV M20

Specifications

Diameter M20
Class 140 HV
For nom. size 20
Material Steel
Surface treatment Zinc plated black passivated

Dimensions

d1 21
d2 37
h 3

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a zinc plated black passivated finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 38143.200.001
EAN 8715492086358
UBB 950356614384
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.