text.skipToContent text.skipToNavigation

Plain washer Brass Nickel plated large pack M12

Article number
Diameter
For nom. size 12
Material Brass
Surface treatment Nickel plated
Info large pack

Specifications

Diameter M12
For nom. size 12
Material Brass
Surface treatment Nickel plated
Info large pack

Dimensions

d1 13.2
d2 28
s 2

Article numbers

Article number 50030.120.001
EAN 8715492240422
UBB 950356072906
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.