text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

OXXA Essential High visibility pilot jacket 0966 Fluorescent orange XXL

Article number 5C361682
Colour Orange
Model Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Blended fabric
Thermally insulated No

Specifications

Colour Orange
Model Jacket
Watertight No
Oil resistant No
Antistatic version No
Material Blended fabric
Thermally insulated No
Type of closure Zipper
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
Size (US/CA) XXL
High visibility (signal colours) Yes
With reflective striping Yes
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 7 - 7
Material weight (g/m²) 280
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 Yes
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Model Aka
Safety 3

Article numbers

Article number 5C361682
EAN 8718249017520
UBB 500513824192
UNSPSC 46181533
Manufacturer article nr  26096607
Do not close this page. This message will disappear, when the page is fully loaded.