text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw pan head cross recessed DIN ≈7504 M-H Stainless steel A2 ST3,9X32MM

Article number
Diameter
Length
Application (metal) Aluminium
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2

Specifications

Diameter 3.9 mm
Length 32 mm
Application (metal) Aluminium
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 3.9
dk 7.14
k 2.55
L (mm) 32
L1 4.5
No. cross recess 2

Standards

ISO ≈15481 H
DIN ≈7504-M H

Article numbers

Article number 30325.039.032
EAN 8715494505468
UBB 500618335755
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.