text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mapa Protective gloves 300 Blue Size 10


Article number 7K464493
Colour Blue
Model 5-finger
Insulated No
Thickness (mm) 1.15
Material quality Other
Material Latex
Type of closure Pull-on
Packed per 1

Specifications

Colour Blue
Model 5-finger
Insulated No
Thickness (mm) 1.15
Material quality Other
Material Latex
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model Jersey
Safety 3141/X/x1xxxx

Article numbers

Article number 7K464493
EAN 3245423003109
UBB 500513385285
UNSPSC 46181504
Manufacturer article nr  300.31 MAPASIZE XXL (18830010)
Do not close this page. This message will disappear, when the page is fully loaded.