text.skipToContent text.skipToNavigation

Mapa Cold resistant gloves SIZE 8


Article number 6Y099246
Colour Multi-coloured
Material quality Other
Material NBR (nitrile rubber)
Type of closure Other
Glove size 8
Protection against mechanical risk Yes
Protection against cold risk Yes
Packed per 1

Specifications

Colour Multi-coloured
Material quality Other
Material NBR (nitrile rubber)
Type of closure Other
Glove size 8
Protection against mechanical risk Yes
Protection against cold risk Yes
Cuff type Wrist length cuff
Safety 3222

Article numbers

Article number 6Y099246
EAN 3245427004188
UBB 500635358301
UNSPSC 27110000
Manufacturer article nr  700/8 (18870008)
Do not close this page. This message will disappear, when the page is fully loaded.