text.skipToContent text.skipToNavigation

M36 DIN 976-1A Threaded Rod, Galvanised 8.8, 1m


M36 threaded rod made of durable steel 8.8 with a hot dip galvanised finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 8.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision for outdoor use.

Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Packed per 2
Full Box only

Specifications

Diameter M36
Length 1000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized threaded rods are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.1 meter ISO-metric

Dimensions

d-D M36
L (mm) 1000
P 4

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20170.360.001
EAN 8715492604941
UBB 950353603794
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.