text.skipToContent text.skipToNavigation

M12 DIN 976-1A Threaded Rod, Nylon 6.6, 1m


M12 threaded rod made of nylon with a natural finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 6.6 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 6.6
Color White
Material Plastic
Packed per 2
Full Box only

Specifications

Diameter M12
Length 1000 mm
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
Info 1 meter

Dimensions

d-D M12
L (mm) 1000
P 1.75

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 56170.120.001
EAN 8715492860941
UBB 950353316850
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.