text.skipToContent text.skipToNavigation

Threaded rod length 1 meter ISO-Metric thread DIN 976-1A Steel Hot dip galvanized 8.8 M12


Numero articolo
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Confezionato per 5
Solo full box

Specifiche

Diameter M12
Length 1000 mm
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Weight per piece (g) 725
Info
  • ISO metric hot dip galvanized threaded rods are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.1 meter ISO-metric
Commodity code 7318154890

Dimensioni

d-D M12
L (mm) 1000
P 1.75

Standard

DIN 976-1A
NF E25-136

Numeri di articolo

Numero articolo 20170.120.001
EAN 8715492604880
UBB 950353603877
UNSPSC 31161618

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.