text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Locking cable tie with eye Plastic Polyamide (nylon) 6.6 102X2,3

Specifications

Length 102 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Info
  • Depending on availability the dimensions may deviate.

Dimensions

Eye diameter ø 5.1
L (mm) 102
Max. bundle ø 16
Min. tensile force (N) 80
W 2.3

Article numbers

Article number 43355.102.023
EAN 5414363064190
UBB 500702746966
UNSPSC 39121703
Manufacturer article nr  TY33M

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.