text.skipToContent text.skipToNavigation

Lavoro Safety shoes Viseu 41 S3


Article number 2K964550
Colour Black
Type Shoe
Metal-free No
Shoe size 41
Material of upper part Leather
Material safety toe Other
Material lining Other
Packed per 1

Specifications

Colour Black
Type Shoe
Metal-free No
Shoe size 41
Material of upper part Leather
Material safety toe Other
Material lining Other
Safety category s3
Model Viseu

Article numbers

Article number 2K964550
EAN 5607421471119
UBB 500637089656
UNSPSC 46181605
Manufacturer article nr  6252.00-41
Do not close this page. This message will disappear, when the page is fully loaded.