text.skipToContent text.skipToNavigation

Knurled knob for hexagon socket head cap screw Plastic Polyoxymethylene M4X13

Article number
d2 = dk 7
For use with M4
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Specifications

d2 = dk 7
For use with M4
Material Plastic
Material technical Polyoxymethylene
Thread Metric thread

Dimensions

d1 13
d2 7
h 5.5

Description

Simple assembly on hex socket head cap screws with one hammer blow Available for hex socket head cap screws M3 through M10 Fits perfectly on DIN 912, DIN 6912 and DIN 7984

Article numbers

Article number 56740.040.013
EAN 8715492865434
UBB 950356308391
UNSPSC 31162801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.