text.skipToContent text.skipToNavigation

Knipex VDE High Leverage Diagonal Cutter with Chrome Plated 2.5-4.2mm 200mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- VDE tested: yes

Numero articolo K1074.700.200
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (m) 200
Isolation protection 1000 V Yes
Confezionato per 1

Specifiche

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (m) 200
Isolation protection 1000 V Yes
With strip function No
ESD tested No
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 330
Commodity code 8203200000
Type VDE High Leverage Diagonal Cutter with Chrome Plated

Descrizione

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- VDE tested: yes

Numeri di articolo

Numero articolo K1074.700.200
EAN 4003773018414
UBB 240104305695
UNSPSC 23151901
Nr articolo produttore  74 07 200
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.