text.skipToContent text.skipToNavigation

KNIP CUTTING PLIER 140MM

Article number 6N228880
With wire cutter Yes
Length 140
Material Steel
With diagonal cutting nipper Yes
Gripping surface Toothed
Forged Yes

Specifications

With wire cutter Yes
Length 140
Material Steel
With diagonal cutting nipper Yes
Gripping surface Toothed
Forged Yes

Article numbers

Article number 6N228880
EAN 4003773010821
UBB 500641752141
UNSPSC 23151901
Manufacturer article nr  25 02 140 SB
Do not close this page. This message will disappear, when the page is fully loaded.