text.skipToContent text.skipToNavigation

Jackson safety Cut resistant gloves 10


PPE category 2 protection, high level 5 cut resistance and level 4 abrasion resistance HPPE fibers allow user breathability and transmit heat away from the hands Ideal for metal fabrication, glass handing and automotive assembly EN420 Minimum Cuff Length providing protection to wrist areas. Launderable (5 times) Easy double gloving - allows user to over-glove with economical chemical resistant or general handling glove, thereby replacing the outer glove but keeping the high specification inner glove.. Palm PU coating - to offer superior protection and oil repellence.

Packed per 1

Description

PPE category 2 protection, high level 5 cut resistance and level 4 abrasion resistance HPPE fibers allow user breathability and transmit heat away from the hands Ideal for metal fabrication, glass handing and automotive assembly EN420 Minimum Cuff Length providing protection to wrist areas. Launderable (5 times) Easy double gloving - allows user to over-glove with economical chemical resistant or general handling glove, thereby replacing the outer glove but keeping the high specification inner glove.. Palm PU coating - to offer superior protection and oil repellence.

Article numbers

Article number 3A805801
UBB 500702931758
UNSPSC 46180000
Manufacturer article nr  98238
Do not close this page. This message will disappear, when the page is fully loaded.