text.skipToContent text.skipToNavigation

Hydrowear Trousers Nagoya FR AST Waterproof trouser Hi-Vis orange S


Article number 0A532156
Colour Orange
Watertight Yes
Material quality Other
Antistatic version Yes
Material Other
Fire retardant version Yes
Size (US/CA) S
Packed per 1

Specifications

Colour Orange
Watertight Yes
Material quality Other
Antistatic version Yes
Material Other
Fire retardant version Yes
Size (US/CA) S
High visibility (signal colours) Yes
Material weight 170
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 Yes
Heat and flame protection according to EN 11612 Yes
Model Nagoya

Article numbers

Article number 0A532156
EAN 5420011741337
UBB 500513161777
UNSPSC 53100000
Manufacturer article nr  064064FO - S
Do not close this page. This message will disappear, when the page is fully loaded.