text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hook anchor with 100mm hook Steel Plain 4.8 M12X500

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Specifications

Diameter M12
Length 500 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M12
L (mm) 500
P 1.75

Article numbers

Article number 20620.120.500
EAN 8715494508636
UBB 500621763621
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.