text.skipToContent text.skipToNavigation

High performance anchor type FH II-B M12X120/25 1.4529


Functioning - The FHB II-A L is a bonded anchor with torque-controlled expansion for pre-positioned and push-through installation. - When using FHB II-A L in push-through installation, the annular gap is to be filled with the injection mortar FIS HB. - The anchor rod can be set either with injection mortar FIS HB or with the capsule FHB II-P / FHB II-PF HIGH SPEED, and is fully bonded in the drill hole. - When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. - The styrene-free vinyl ester mortar fully seals the drill hole. - When using the resin capsule, set the anchor rod through rotating and hitting motions with a hammer drill. Use the RA-SDS setting tool, Art.-No. 62420.

Article number 97700FIS
Diameter
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Packed per 1

Specifications

Diameter M12
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

Functioning - The FHB II-A L is a bonded anchor with torque-controlled expansion for pre-positioned and push-through installation. - When using FHB II-A L in push-through installation, the annular gap is to be filled with the injection mortar FIS HB. - The anchor rod can be set either with injection mortar FIS HB or with the capsule FHB II-P / FHB II-PF HIGH SPEED, and is fully bonded in the drill hole. - When tightening the hexagon nut, the anchor rod cones are pulled into the mortar shell, which expands against the drill hole wall. - The styrene-free vinyl ester mortar fully seals the drill hole. - When using the resin capsule, set the anchor rod through rotating and hitting motions with a hammer drill. Use the RA-SDS setting tool, Art.-No. 62420.

Article numbers

Article number 97700FIS
EAN 4006209977002
UBB 500616712989
UNSPSC 31162101
Manufacturer article nr  97700
Do not close this page. This message will disappear, when the page is fully loaded.