text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 Plain 1/4-20X7/8 ft

Specifiche

Diameter 1/4 Inch
Length 7/8 Inch
Brand Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensioni

A 0.531
H 0.161
J 0.15625
LT (min.) 1
Threads per inch 20

Standard

ASME B18.3

Numeri di articolo

Numero articolo U07410.025.0087
EAN 8717077366596
UBB 500621018992
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.