text.skipToContent text.skipToNavigation

Hexagon nut H=1xD DIN ≈934 Steel Plain |6| M5

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Diameter M5
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M5
m 5
P 0.8
s 8

Standards

NEN ≈1560
NF ≈E25-401
DIN ≈934

Article numbers

Article number 11080.050.001
EAN 8715492569646
UBB 950355075165
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.