text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon head cap screw UNC ASME B18.2.1 Steel Zinc plated Gr.5 1 Inch X6 Inch

Specifications

Diameter 1 Inch
Length 6 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 8

Dimensions

F 1.5
H 0.609375
LT (min.): L6 Inch 2.5
LT (min.): L≤6 Inch 2.25

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 02420.254.152
EAN 8715492426819
UBB 950351283474
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.