text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M16X1,50X140

Specifications

Diameter M16
Length 140 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 140
P 1.5
s 24

Standards

NEN 1555
DIN 960
NF E25-152
ISO 8765

Article numbers

Article number 01062.160.140
EAN 8717077201521
UBB 500648075926
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.