text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fischer juss 6x90 adjustable screw


The fischer adjustable screw JUSS is a special screw with two threads for fast and infinitely adjustable installation of timber constructions. The self-tapping screw is driven in through the component and the parallel thread brings the component down towards the ground. This means that the distance between the component and the ground can be infinitely

Article number 59043FIS
Diameter
Length
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Material quality Other
Packed per 1

Specifications

Diameter 6 mm
Length 90 mm
Surface protection Galvanic/electrolytic zinc plated
Shaft diameter (mm) 6
Material quality Other
Hardened No

Description

The fischer adjustable screw JUSS is a special screw with two threads for fast and infinitely adjustable installation of timber constructions. The self-tapping screw is driven in through the component and the parallel thread brings the component down towards the ground. This means that the distance between the component and the ground can be infinitely adjusted by the opposite rotation direction. The fischer adjustable screw is ideal for fixing timber substructures made from slats with a thickness of 20 to 25 mm.

Article numbers

Article number 59043FIS
EAN 4006209590430
UBB 500616763057
UNSPSC 31161500
Manufacturer article nr  59043
Do not close this page. This message will disappear, when the page is fully loaded.