text.skipToContent text.skipToNavigation

Facom Ratchet spanners 13MM


Flare nut ratchets: the wrench opens to pass around the pipe and closes down on the nut for optimum grip. The special shape of the wrench allows for a ratchet effect. Fast tightening on all piping in automotive, trucking, public works, compressors, refrigeration, aeronautics, sanitation. 6-point head: 7 to 10 mm - 12-point head: 11 to 32 mm. Hanging hole at end of handle: wrenches stored on panel or hung to avoid loss or fall. Metric sizes: 7 to 32 mm. Presentation: satin chrome handle / burnished head.

Article number 5S214178
Surface protection Chromium-plated
Wrench size large 13
Single wrench model No
Head width large 27.5
Ratcheting model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench size large 13
Single wrench model No
Head width large 27.5
Ratcheting model Yes
Point count 12

Description

Flare nut ratchets: the wrench opens to pass around the pipe and closes down on the nut for optimum grip. The special shape of the wrench allows for a ratchet effect. Fast tightening on all piping in automotive, trucking, public works, compressors, refrigeration, aeronautics, sanitation. 6-point head: 7 to 10 mm - 12-point head: 11 to 32 mm. Hanging hole at end of handle: wrenches stored on panel or hung to avoid loss or fall. Metric sizes: 7 to 32 mm. Presentation: satin chrome handle / burnished head.

Article numbers

Article number 5S214178
EAN 3148511166536
UBB 500638546290
UNSPSC 27111726
Manufacturer article nr  70A.13
Do not close this page. This message will disappear, when the page is fully loaded.