text.skipToContent text.skipToNavigation

Facom Double ended spanners 42675


"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Dimensions in inches: from 3/16" to 11/16". Presentation: satin chrome finish.

Article number 8H797741
Surface protection Chromium-plated
Single wrench model No
Wrench size small (inch) 11/16 inch
Head width large 33
Packed per 1

Specifications

Surface protection Chromium-plated
Single wrench model No
Wrench size small (inch) 11/16 inch
Head width large 33

Description

"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Dimensions in inches: from 3/16" to 11/16". Presentation: satin chrome finish.

Article numbers

Article number 8H797741
EAN 3148510985404
UBB 500638243096
UNSPSC 27111726
Manufacturer article nr  34.11/16
Do not close this page. This message will disappear, when the page is fully loaded.