text.skipToContent text.skipToNavigation

FAC SPRING COMPRESSOR U.89M230


Two-stage screw operated telescopic body (hexagonal up to 22 mm). Mobile spacer for two possible working positions for the forks. Drive possible by 1/2 inch impact wrench. Body tested to 100,000 N. Travel: 235 mm. Compressed length: 305 mm. Extended length: 540 mm. Diameter: 70 mm. Supplied with 3 sets of plastic-coated forks J1 - J2 - J3. CE. Weight: 14.700 kg.

Article number 2P725292
Model Other
Packed per 1

Specifications

Model Other

Description

Two-stage screw operated telescopic body (hexagonal up to 22 mm). Mobile spacer for two possible working positions for the forks. Drive possible by 1/2 inch impact wrench. Body tested to 100,000 N. Travel: 235 mm. Compressed length: 305 mm. Extended length: 540 mm. Diameter: 70 mm. Supplied with 3 sets of plastic-coated forks J1 - J2 - J3. CE. Weight: 14.700 kg.

Article numbers

Article number 2P725292
EAN 3148517329904
UBB 500639945087
UNSPSC 40151600
Manufacturer article nr  U.89M230
Do not close this page. This message will disappear, when the page is fully loaded.