text.skipToContent text.skipToNavigation

FAC IMPACT SCREWDRIVER NS.260A


1/2" drive = 12.7 mm. Torque: 400 N.m. Diameter: 32 mm. Length: 165 mm. Finish: chromed. Weight: 800 g.

Article number 8Q116847
Length 165
Machine weight 0.8
Tool insertion 1/2 inch
Max. loosening torque 400
Max. tightening torque 400
Packed per 1

Specifications

Length 165
Machine weight 0.8
Tool insertion 1/2 inch
Max. loosening torque 400
Max. tightening torque 400
Impulse driver Yes

Description

1/2" drive = 12.7 mm. Torque: 400 N.m. Diameter: 32 mm. Length: 165 mm. Finish: chromed. Weight: 800 g.

Article numbers

Article number 8Q116847
EAN 3148510436005
UBB 500637296236
UNSPSC 27112713
Manufacturer article nr  NS.260A
Do not close this page. This message will disappear, when the page is fully loaded.