text.skipToContent text.skipToNavigation

Extra-duty helical spring lock washer ASME B18.21.1 Spring steel Plain 1.1/4

Article number
Diameter
Material Spring steel
Surface treatment Plain

Specifications

Diameter 1.1/4 Inch
Material Spring steel
Surface treatment Plain

Dimensions

B (max.) 2222
A (min.) 1254
T (min.) 0.417

Standards

ASME B18.21.1

Article numbers

Article number U37170.125.0001
EAN 8712423057661
UBB 500621453264
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.