text.skipToContent text.skipToNavigation

Emma Safety shoes Low Paris 404647 D 39 S1P


Article number 5L592283
Colour Multi-coloured
Model Low
Type Shoe
Type of closure Laces
Shoe size 39
ESD tested Yes
Anti-bacterial model Yes
Packed per 1

Specifications

Colour Multi-coloured
Model Low
Type Shoe
Type of closure Laces
Shoe size 39
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Textile
With safety toecap Yes
Material safety toe Composite material
With midsole Yes
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 S1P
Model Low

Article numbers

Article number 5L592283
EAN 8715316138645
UBB 500686692616
UNSPSC 46181600
Manufacturer article nr  MM40464739
Do not close this page. This message will disappear, when the page is fully loaded.