text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Stainless Steel A4-70 M18X30


Article number
Diameter
Length
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Packed per 50
Full Box only

Specifications

Diameter M18
Length 30 mm
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

d-D M18
k 11.5
L (mm) 30
P 2.5
s 27

Description

Fully Threaded Hexagon Head Bolts / Screws, made from stainless steel material. These class A4-70 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a stainless steel A4-70 surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
NEN 1568

Article numbers

Article number 55010.180.030
EAN 8715492325037
UBB 951351919489
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.