text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw with flat end DIN 7981 F-H Steel Zinc plated 5,5X25MM

Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Diameter 5.5 mm
Length 25 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread

Dimensions

D (mm) 5.5
dk (max.) 10.8
k 3.95
L (mm) 25
No. cross recess 3
P 1.8

Standards

DIN 7981 F
ASME ≈B18.6.5M-B
NF ≈E25-658 F
BS ≈4174-B
ISO ≈7049 F

Article numbers

Article number 26765.055.025
EAN 8717077254022
UBB 500649056024
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.