text.skipToContent text.skipToNavigation

Countersunk external tooth lock washer type A ASME B18.21.1 Spring steel Zinc plated #6

Article number
Diameter
Material Spring steel
Surface treatment Zinc plated

Specifications

Diameter NO.6
Material Spring steel
Surface treatment Zinc plated

Dimensions

A (min.) 0.14
B (ref.) 0.289
C (min.) 0.017

Standards

ASME B18.21.1

Article numbers

Article number U37500.013.0001
EAN 8712423058521
UBB 500621464493
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.