text.skipToContent text.skipToNavigation

Brady Compact safe padlock 38MM SHA KD ORANGE 6PC


Key retaining (Key won't release until padlock shackle is closed). Please contact customer services for Custom Key Charting

Article number 1W278187
Shackle width 25.91
Shackle diameter 4.72
Lock width 32
Number of keys 1
Material lock case Other
Packed per 1

Specifications

Shackle width 25.91
Shackle diameter 4.72
Lock width 32
Number of keys 1
Material lock case Other
Shackle height 38.1
Material (lock) shackle Aluminium
Lock thickness 16
Keyed alike Yes

Description

Key retaining (Key won't release until padlock shackle is closed). Please contact customer services for Custom Key Charting

Article numbers

Article number 1W278187
EAN 4003318543432
UBB 500671924719
UNSPSC 46180000
Manufacturer article nr  814129
Do not close this page. This message will disappear, when the page is fully loaded.