text.skipToContent text.skipToNavigation

BESS SCREWCLAMP TGRC 40S 400-120


Article number K0407.040.012
Chucking range 400 - 400
Jaw length 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Packed per 10
Full Box only

Specifications

Chucking range 400 - 400
Jaw length 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Article numbers

Article number K0407.040.012
EAN 4008158013886
UBB 500505138817
UNSPSC 31162903
Manufacturer article nr  TGRC40S12
Do not close this page. This message will disappear, when the page is fully loaded.