text.skipToContent text.skipToNavigation

Tyrolit Rotary Burr 52ZYA Cylindrical 19mm 10mm Dia Tungsten 6mm Shank MX 65mm


The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Artikelnummer T6385.766.108
Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Verpackt pro 1

Spezifikationen

Head form Cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 19
Suitable for cast iron Yes
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 ZYA
Brand Tyrolit
Weight per piece (g) 32
Commodity code 8207909100
Type Rotary Burr

Beschreibung

The PREMIUM tungsten carbide burrs for the straight grinder are manufactured on state-of-the-art CNC grinding machines. This results in an efficient precision tool in various designs that provides all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and delivers the greatest removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always succeeds in keeping the generation of heat low in order to protect the workpiece and the milling cutter. As a result, you achieve the best standing times and maximum lifetime on almost all materials.

Artikelnummern

Artikelnummer T6385.766.108
EAN 9003177661082
UBB 500625554828
UNSPSC 23251706
Hersteller Artikel Nr 766108
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.