text.skipToContent text.skipToNavigation

Ansell Gloves Hylite 47-400 SIZE 9


Article number 7W659614
Colour Multi-coloured
Material quality Other
Coating Palm coated
Material NBR (nitrile rubber)
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Packed per 1

Specifications

Colour Multi-coloured
Material quality Other
Coating Palm coated
Material NBR (nitrile rubber)
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Model Hylite
Safety 3111/Y

Article numbers

Article number 7W659614
UBB 500512554907
UNSPSC 46181504
Manufacturer article nr  47-400/9 (19047010)
Do not close this page. This message will disappear, when the page is fully loaded.