text.skipToContent text.skipToNavigation

Ansell Disposable gloves 25-101 SIZE 9


Article number 8C719116
Colour Green
Length 240
Material Other
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model NeoTouch
Safety X
Packed per 1

Specifications

Colour Green
Length 240
Material Other
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model NeoTouch
Safety X

Article numbers

Article number 8C719116
UBB 500512556985
UNSPSC 27110000
Manufacturer article nr  25-101/8½-9 (19093009)
Do not close this page. This message will disappear, when the page is fully loaded.