text.skipToContent
text.skipToNavigation
212 135 901
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Chemical resistant
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Hand protection
Chemical resistant
0H642015
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ansell Alphatec Chemical Protective Gloves Size 10/XL Latex Green/Yellow
Add to catalogue
Previous
Next
/ price per 
-
incl. VAT
Article number
0H642015
Glove size (US)
Colour
Multi-coloured
Design
5-finger
Insulated
No
Thickness (mm)
0.68
Quality class
Other
Coating
Fully coated
View all specifications
-
+
Packed per 12
Full Box only
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Glove size (US)
XL
Colour
Multi-coloured
Design
5-finger
Insulated
No
Thickness (mm)
0.68
Quality class
Other
Coating
Fully coated
Material
Other
Type of closure
Pull-on
Type of delivery
Pair
Long version
No
With anti-slip layer
No
Surface finishing
Other
Glove size
10
Protection against mechanical risk
Yes
Protection against chemical risk
Yes
Protection against micro-organism risk
Yes
Protection against heat and fire risk
No
Protection against cold risk
No
Protection against radio-active contamination risk
Yes
Protection against ionizing radiation risk
Yes
Lined
No
High visibility (signal colours)
No
Cuff type
Arm sleeve
Brand
Ansell
Commodity code
View
Model
Alphatec
Safety
x120/AKL/Y
Type
Chemical Protective Gloves
Download as PDF
Print
Article numbers
Article number
0H642015
UBB
500512549071
UNSPSC
46181504
Manufacturer article nr
87900100
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering