text.skipToContent text.skipToNavigation

3M Coverall 4535 4535 3XL Multicolour 3XL


Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Packed per 1

Description

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments 2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Article numbers

Article number 4535B3XL3M
EAN 4046719456291
UBB 500614561610
UNSPSC 46181503
Manufacturer article nr  4535B3XL
Do not close this page. This message will disappear, when the page is fully loaded.