text.skipToContent text.skipToNavigation

10X180F


Functioning - The SXR is suitable for push-through installation. - The SXR expands in solid building materials and knots in hollow building materials. - With vertically perforated bricks, only use rotary drilling (no impact drilling). - Countersunk head screws are recommended for the installation of timber constructions in the case of metal constructions, use plugs with a wide sleeve rim and a moulded washer on the screw, which also features an integrated hexagon socket.

Article number 46361FIS
ETA-approval Yes
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Packed per 1

Specifications

ETA-approval Yes
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.

Description

Functioning - The SXR is suitable for push-through installation. - The SXR expands in solid building materials and knots in hollow building materials. - With vertically perforated bricks, only use rotary drilling (no impact drilling). - Countersunk head screws are recommended for the installation of timber constructions in the case of metal constructions, use plugs with a wide sleeve rim and a moulded washer on the screw, which also features an integrated hexagon socket.

Article numbers

Article number 46361FIS
EAN 4006209463611
UBB 500616651427
UNSPSC 31162400
Manufacturer article nr  46361
Do not close this page. This message will disappear, when the page is fully loaded.