text.skipToContent text.skipToNavigation

Tecwerk Swivel castor wheel dm 75 mm load cap. 75 kg with bolt-on plate rubber grey


Machine wheel. Galvanised blue sheet steel housing. Not susceptible to corrosion. Two-rowed ball cage in fork head. Thermoplastic rubber tyres (grey). On plastic rim. Ball bearing. With plate fitting

Article number 5S836282
Width 25
Diameter 75
Payload 75
Wheel model Other
Material tread Rubber
Packed per 1

Specifications

Width 25
Diameter 75
Payload 75
Wheel model Other
Material tread Rubber
Bearing Ball bearing
Brand Tecwerk

Description

Machine wheel. Galvanised blue sheet steel housing. Not susceptible to corrosion. Two-rowed ball cage in fork head. Thermoplastic rubber tyres (grey). On plastic rim. Ball bearing. With plate fitting

Article numbers

Article number 5S836282
EAN 4015448943259
UBB 500751164541
UNSPSC 31162701
Manufacturer article nr  2000276018
Do not close this page. This message will disappear, when the page is fully loaded.