text.skipToContent text.skipToNavigation

Tecwerk Serrated grinder dm40xH15mm granulation 60 corundum shank diameter 6 mm


High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article number 7R485919
Max. number of revolutions (1/min) 19100
Diameter 40
Holding shaft (mm) 6
Granulation 60
Particle type Corundum
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 19100
Diameter 40
Holding shaft (mm) 6
Granulation 60
Particle type Corundum
Brand Tecwerk

Description

High-quality grinding tool with corundum sprinkled material flaps. Synthetic resin bonding. Universal application. Suitable for processing shaped parts, radii and difficult to access surfaces in tool, apparatus and container engineering. Shank Ø 6 mm

Article numbers

Article number 7R485919
EAN 4015448981848
UBB 500751485987
UNSPSC 31191506
Manufacturer article nr  2000841580
Do not close this page. This message will disappear, when the page is fully loaded.