text.skipToContent text.skipToNavigation

Tecwerk Screwdriver cutting edge width 14 mm blade length 250 mm wooden handle round bla


With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Cikkszám 0P594076
Total length (mm)
Blade length (mm) 250
Blade width (mm) 4
Blade thickness (mm) 45779
Material handle Wood
Csomagolás: 1

Műszaki adatok

Total length (mm) 390
Blade length (mm) 250
Blade width (mm) 4
Blade thickness (mm) 45779
Material handle Wood
Type of shaft Round
Grip design Other
Blade material Other
Surface protection blade Chromium-plated
Brand Tecwerk

Leírás

With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Cikkszámok

Cikkszám 0P594076
EAN 4015448970835
UBB 500751390765
UNSPSC 27111701
Gyártó cikksz 2000827008
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.