text.skipToContent text.skipToNavigation

Tecwerk Screwdriver cutting edge width 10 mm blade length 175 mm wooden handle round bla


With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Article number 9W946558
Total length (mm)
Blade length (mm) 175
Blade width (mm) 10
Blade thickness (mm) 45809
Material handle Wood
Packed per 1

Specifications

Total length (mm) 300
Blade length (mm) 175
Blade width (mm) 10
Blade thickness (mm) 45809
Material handle Wood
Type of shaft Round
Blade material Other
Surface protection blade Chromium-plated
Brand Tecwerk

Description

With wooden handle. Through-handle blade made of tempered special steel with hex bolster. Bright chrome-plated. With leather cap. Burnished cutting edge For slotted head screws

Article numbers

Article number 9W946558
EAN 4015448970811
UBB 500751390500
UNSPSC 27111701
Manufacturer article nr  2000827006
Do not close this page. This message will disappear, when the page is fully loaded.