text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 5156C VA G 1/2 inch x14 HSS-Co vaporised ISO 228


HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Numer artykułu 8W053581
Desenho Macho de máquina
Comprimento da rosca (mm) 20
Comprimento total (mm) 125
Diâmetro do eixo (mm) 16
Tipo de rosca Rosca de gás
Pakowane po 1

Specyfikacje

Desenho Macho de máquina
Comprimento da rosca (mm) 20
Comprimento total (mm) 125
Diâmetro do eixo (mm) 16
Tipo de rosca Rosca de gás
Adequado para furos cegos Sim
Material de corte Outro
Ângulo do flanco (°) 40
Rosca por polegada 14
Chave quadrada (mm) 12
Rosca esquerda Não
Tamanho da rosca (polegadas) 1/2 polegada

Opis

HSS-Co. Shape C. Type VA. Nitrated and steam-tempered. Blue ring. With 40° right twist. Flanks relief-ground. Whitworth pipe thread G. According to DIN ISO 228. For blind hole threads. For steels that are difficult to machine, e.g. rust-, acid-, and heat-resistant steels up to 1,000 N/mm² in strength

Numery artykułów

Numer artykułu 8W053581
EAN 4015448596868
UBB 500751868125
UNSPSC 27112806
Artykuł producenta nr 2000867569
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.