text.skipToContent text.skipToNavigation

Tecwerk Hard case internal W465xD255xH352mm HDPE plastic 42 l


With wheels and deep base tray. Made of HDPE plastic. 3-stage telescopic handle, 665 mm long. Large, rubber-coated castors with bearings. Wide wheel base. Extremely impact-resistant. Robust, moisture-resistant, removable tool boards. One tool board is double-sided. All-round aluminium frame. Tilting cylinder locks. Ratchet hinges. Base gliders. Lockable. Load-bearing capacity 25 kg

Article number 8R030565
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

With wheels and deep base tray. Made of HDPE plastic. 3-stage telescopic handle, 665 mm long. Large, rubber-coated castors with bearings. Wide wheel base. Extremely impact-resistant. Robust, moisture-resistant, removable tool boards. One tool board is double-sided. All-round aluminium frame. Tilting cylinder locks. Ratchet hinges. Base gliders. Lockable. Load-bearing capacity 25 kg

Article numbers

Article number 8R030565
EAN 4015448600855
UBB 500751910695
UNSPSC 53121701
Manufacturer article nr  2000871743
Do not close this page. This message will disappear, when the page is fully loaded.